Skip Content

C3
DAYTON

Anti-Windmilling Brake,For Use With Motors Having 1/2" Diameter Shafts,Package Quantity 1

  • Item # 4UEZ3
  • My Part #
  • Mfr. Model # 4UEZ3
  • Catalog Page # 50
  • UNSPSC # 26101809
Motor Brake,Use w/ 1/2 In Dia Shafts close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $59.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.15 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

1/2"-dia. anti-windmilling brake is used to stop the windmilling of rooftop motors.

View More

Technical Specs

  • Item Anti-Windmilling Brake
  • For Use With Motors Having 1/2" Diameter Shafts
  • Function Eliminates Motor Starting in Wrong Direction Due to Windage
  • Length (In.) 8-1/2
  • Package Quantity 1
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Anti-Windmilling Brake,For Use With Motors Having 1/2 In Diameter Shafts,Package Quantity 1 is rated 1.0 out of 5 by 1.
Rated 1 out of 5 by from Worked fine for about 4 months. Description doesn't say anything about not being compatible with outdoor use, but we have one on an indoor machine, and two on outdoor machines, and the outdoor units have seized up. Plus, the shaft is fairly well oxidized.
Date published: 2013-06-22
  • y_2018, m_4, d_19, h_23
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_4UEZ3, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.