Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
DAYTON

Vise, Angle

  • Item# 4TK07
  • Mfr. Model# 4TK07
  • Catalog Page# 906
  • UNSPSC# 27112102
Vise,Angle close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $251.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 31.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This angle vise is designed for use with angle setups from 0° to 90°.

View More

Technical Specs

  • Item Angle Vise
  • Base Angle
  • Jaw Width (In.) 4
  • Jaw Opening (In.) 4"
  • Throat Depth (In.) 1-1/2"
  • Overall Length (In.) 13.5
  • Overall Height (In.) 6-1/2"
  • Jaw Deflection 0.004" @ 4000 lbs
  • Jaw Plate Square to 0.002"
  • Bed/Base Parallel to 0.004"
  • Features Adjusts To Any Angle 0 to 90 Deg Vertical, Precision Locking ScrewLinked by Side Plates, Securely Lock the Vise Body.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.