Skip Content

DG
DAYTON

Alloy Shackle Spool,13000 lb.

  • Item # 2MWZ6
  • My Part #
  • Mfr. Model # 2MWZ6
  • Catalog Page # N/A
  • UNSPSC # 31162803
Alloy Shackle Spool,13000 lb. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Shackles

Technical Specs

  • Item Shackle Spool
  • Pin Style Screw
  • Working Load Limit 13,000 lb.
  • Width Between Eyes 1-1/4"
  • Pin Dia. 7/8"
  • Body Size 1"
  • For Sling Width 1-1/2"
  • Body Material Alloy Steel
  • Finish Galvanized
  • Pin Material Alloy Steel
  • Standards RR-C271D
How can we improve our Technical Specifications?

Compliance and Restrictions