Skip Content
TP
TM
DAYTON

Air Supply Plenum, 144 In L, SS

  • Item # 6KWL5
  • Mfr. Model # 6KWL5
  • Catalog Page # 3017
  • UNSPSC # 40101502
Air Supply Plenum,144 In L,SS close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $1,058.64 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 35.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Air Supply Plenums are for use with Commercial Kitchen Exhaust Hoods, to effectively bring supply air back into the kitchen.

• Max. temp.: 600°F
• UL and C-UL Listed
• NSF Standard 2 Certified

View More

Technical Specs

  • Item Air Supply Plenum
  • Type Perimeter Down Discharge with Dual Layer Perforated Panel for Laminare Airflow
  • Length 144"
  • Width 14"
  • Height 10"
  • Construction 430 Stainless Steel
  • For Use To Introduce Make-up Air to the Space Near the Hood
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.