Skip Content

NC
TM
DAYTON

Air Supply Plenum, 430 Stainless Steel, Number of Light Fixtures 0, Length 60"

  • Item # 20UD14
  • My Part #
  • Mfr. Model # 20UD14
  • Catalog Page # 3017
  • UNSPSC # 40101502
Air Supply Plenum,Stainless Steel,60 in. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $569.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 61.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The air supply plenum is designed to make up air in the space near the exhaust hood, minimizing the need to heat or cool makeup air. It also features perforated panels to evenly distribute airflow.

View More

Technical Specs

  • Item Air Supply Plenum
  • Material 430 Stainless Steel
  • Length 60"
  • Width 14"
  • Height 10"
  • Number of Light Fixtures 0
  • Application To Introduce Make-Up Air to The Space Near The Kitchen Hood
  • Includes Supply Duct Collars
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.