Skip Content

C3
DAYTON

Air Operated Drum Pump, 1/2" Inlet Size

  • Item # 53JU98
  • My Part #
  • Mfr. Model # 53JU98
  • Catalog Page # 2665
  • UNSPSC # 40151529
Air Operated Drum Pump, 1/2" Inlet Size close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $653.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 21.3 lbs.
Country of Origin Japan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Ideal for transferring liquids from a 55-gal. drum to another container, this Dayton air operated drum pump is self-priming and can be run dry when the drum is emptied. Model is compatible with a variety of liquids, won’t overheat, and it’s intrinsically safe.

• Max. solids: 1/32”
• Air exhaust: 3/8” NPT

View More

Technical Specs

  • Item Air Operated Drum Pump
  • Inlet Size 1/2"
  • Max. Flow GPM 15
  • Max. GPM for Water 15
  • Max. GPM for Oil 14.5
  • Discharge Size FPT (In.) 1/2
  • Outlet Size 1/2"
  • Discharge Tubing Material PVC
  • Adapter Dia. 2"
  • Adapter Material Aluminum
  • Adapter Type Bung
  • DEF Compatible Yes
  • Discharge Tube Length 10 ft.
  • Discharge Tube Outlet ID Size 1/2"
  • Discharge Tube Outlet OD Size 3/4"
  • Ratio 1:1
  • GPM 15
  • Height 48-5/8"
  • For Use With Antifreeze, General Automotive Service Fluids, Hydrocarbons, Motor Oils, Solvents, Used Oils
  • Includes Ball Valve, Bung Adaptor Assembly, Dip Tube, Grounding Strap, Hose
  • Hose Inside Dia. 1/2"
  • Hose Length 10 ft.
  • Hose Material PVC
  • Housing Material Aluminum
  • Air Inlet Size 1/4" FNPT
  • Manufacturers Warranty Length 1 yr.
  • Max. Head 231 ft.
  • Max. Pressure 100 psi
  • Max. Air Inlet (PSI) 100
  • Max. Liquid Temp. 225 Degrees F
  • Self-Priming Yes
  • Suction Tube Length 39-3/16"
  • Suction Tube Outlet I.D. Size 1/2"
  • Suction Tube Outlet O.D. Size 3/4"
  • Suction Tube Material Steel
  • Width 7-1/16"
  • Delivers 3000 CPS
  • Wetted Materials Hytrel
  • Seal Material Hytrel
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.