Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
DAYTON

General Duty Air Impact Wrench, 3/4" Square Drive Size 0 to 700 ft.-lb.

  • Item# 4CA51
  • Mfr. Model# 4CA51
  • Catalog Page# N/A
  • UNSPSC# 27131501
General Duty Air Impact Wrench, 3/4" Square Drive Size 0 to 700 ft.-lb. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Air Impact Wrenches

Technical Specs

  • Item Air Impact Wrench
  • Duty General
  • Anvil Standard
  • Square Drive Size 3/4"
  • Max. Bolt Capacity 1"
  • Torque Range 0 to 700 ft.-lb.
  • Max. Torque 1000 ft.-lb.
  • Average CFM @ 15 Second Run Time 6.00
  • CFM @ Full Load 24.0
  • Free Speed 4200 rpm
  • Retainer Type Ring
  • Style Pistol Grip
  • Required Pressure 90 psi
  • Air Inlet 3/8" NPT
  • Min. Hose Size 1/2"
  • Overall Length 9-2/3"
  • Tool Weight 10.5 lb.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms