Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
DAYTON

240V 1-Phase Air Curtain Heater Assembly

  • Item# 6E813
  • Mfr. Model# 6E813
  • Catalog Page# N/A
  • UNSPSC# 40101601
240V 1-Phase Air Curtain Heater Assembly close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $1,253.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 16.0 lbs.
Country of Origin Thailand Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This air curtain is engineered to treat incoming cold air at customer entrance areas. It can be used over door openings up to 8 ft. high to supplement existing heat and to prevent infiltration of colder outside air. For multiple installations, maintain 3" space between each air curtain.

View More

Technical Specs

  • Item Air Curtain Heater Assembly
  • Watts 9000
  • BtuH 30,717
  • Voltage 240
  • Hz 60
  • Phase 1
  • Amps 37.50
  • Function Warms Airstream in Entrances Where Cold Outside Air Is Present
  • For Use With Dayton Air Curtain Blower Assembly 6E821 For Mounting Heights Up To 8 Feet
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.