Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
DAYTON

Air Conditioner Condensing Unit, 29 In. W

  • Item# 6ELA0
  • Mfr. Model# 6ELA0
  • Catalog Page# N/A
  • UNSPSC# 40101704
Air Conditioner Condensing Unit,29 In. W close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Condensing Units

Technical Specs

  • Item Air Conditioner Condensing Unit
  • Nominal Capacity 3 t
  • Cooling SEER 13
  • BtuH Cooling 36,000
  • Voltage 208/230
  • Hz 60
  • Phase 1
  • Width 29"
  • Depth 29"
  • Height 28"
  • Liquid Line Size 3/8"
  • Suction Line Size 3/4"
  • Min. Circuit Amps 17.9
  • Max. Fuse Size 30
  • Precharged With R-410A
  • Features High Low Pressure Switches, Heavy Duty Wire Coil Guard
  • Manufacturers Warranty Length 10 yr. Compressor, 5 yr. All Other Parts
  • Standards AHRI
  • Includes Filter Drier, Refrigerant Charge Includes Enough for Unit Plus 15 ft. of Lineset
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms