Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
DAYTON

36" Industrial Mobile Non-Oscillating Air Cleaner/Circulator

  • Item# 2VZH4
  • Mfr. Model# 2VZH4
  • Catalog Page# 3653
  • UNSPSC# 40101604
36" Industrial Mobile Non-Oscillating Air Cleaner/Circulator close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $1,033.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 183.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Made from heavy duty epoxy coated steel, with a galvanized steel prop, this mobile filtered fan is designed to remove dust particles from circulated air.

Features 2-Speed nonoverloading PSC motor with sealed ball bearings.
2 swivel and 2 fixed casters provide easy mobility.

Filters are easy to replace.

View More

Technical Specs

  • Item Air Cleaner/Circulator
  • Blade Dia. 36"
  • Mobile/Stationary Mobile
  • Oscillating / Non-Oscillating Non-Oscillating
  • Speeds 2
  • Voltage 115
  • Phase 1
  • CFM High 4463
  • CFM Low 3241
  • Air Velocity (FPM) @ 20 Ft. 67
  • Motor HP 1/2
  • Motor RPM 1725/1100
  • Operating Amps 5.28
  • Fan Mounting Location Mobile
  • Fan RPM 530/385
  • Environmental Applications Industrial
  • Assembled Assembled
  • CFM/Watt 7.3
  • Air Velocity (FPM) @ 10 Ft. 108
  • Air Velocity (FPM) @ 40 Ft 10
  • Sound Level 88dBA
  • Max. Ambient Temp. 105 Degrees F
  • Hz 60
  • Watts 606
  • Motor Type Permanent Split Capacitor
  • Drive Type Belt
  • Motor Enclosure Open Dripproof
  • Motor Insulation Class B
  • Thermal Protection Auto
  • Bearing Type Ball
  • Height 41-1/2"
  • Width 39"
  • Max. Depth 21"
  • Cord Length 10 ft.
  • Number of Blades 4
  • Blade Material Galvanized Steel
  • Shaft Dia. 3/4"
  • Housing Material Galvanized Steel
  • Guard Material Steel
  • Wire Guard Finish Gray Powder Coated
  • Application Air Filtration
  • Standards UL/CSA/OSHA
  • Includes Cord Wrap, Handle and Filters, 4" Rubber and Steel Casters
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.