Skip Content

C3
TM
DAYTON

18" Industrial Pedestal-Mounted Oscillating Air Circulator

  • Item# 4PRW1
  • Mfr. Model# 4PRW1
  • Catalog Page# 3648
  • UNSPSC# 40101602
18" Industrial Pedestal-Mounted Oscillating Air Circulator close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $1,317.00 / each

Activate Now

to save with

Select AdvantageSM

This item requires 
special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 71.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This quiet-design air circulator helps to provide high-velocity, high-volume air flow with less noise. Its lowest setting operates at the same level as a quiet conversation. It can help to deliver spot cooling, ventilation, and circulation for dependable cooling operation in hot environments. Use in factories, warehouses, schools, storage facilities, greenhouses, military bases, and sporting events.

View More

Technical Specs

  • Item Air Circulator
  • Blade Dia. 18"
  • Mobile/Stationary Stationary
  • Oscillating / Non-Oscillating Oscillating
  • Speeds 3
  • Voltage 115
  • Phase 1
  • CFM High 2600
  • CFM Low 1805
  • Air Velocity (FPM) @ 20 Ft. 230
  • Motor HP 1/5
  • Motor RPM 1125/915/780
  • Operating Amps 1.41
  • Fan Mounting Location Pedestal
  • Fan Style Standard
  • Fan RPM 1125
  • Environmental Applications Industrial
  • Assembled Unassembled
  • CFM Medium 2113
  • CFM/Watt 15.7
  • Air Velocity (FPM) @ 10 Ft. 415
  • Air Velocity (FPM) @ 40 Ft 110
  • Sound Level 68/62/59dBA
  • Max. Ambient Temp. 105 Degrees F
  • Hz 60
  • Watts 165
  • Motor Type Permanent Split Capacitor
  • Drive Type Direct
  • Motor Enclosure Totally Enclosed Air-Over
  • Motor Insulation Class B
  • Thermal Protection Auto
  • Bearing Type Ball
  • Outside Dia. 23"
  • Height Adj 60 to 71"
  • Width 23-7/16"
  • Max. Depth 13-1/4"
  • Cord Length 15 ft.
  • Number of Blades 3
  • Blade Material Cast Aluminum
  • Shaft Dia. 5/8"
  • Housing Material Steel
  • Guard Material Steel
  • Wire Guard Finish Nickel Chrome
  • Application Spot Cooling and People Cooling
  • Standards UL, cUL, OSHA
  • Includes Mounting Device and Mounting Bolts
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.