Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
DAYTON

42" Industrial Mobile Non-Oscillating Outdoor Air Circulator

  • Item# 2RDZ4
  • Mfr. Model# 2RDZ4
  • Catalog Page# 3652
  • UNSPSC# 40101602
42" Industrial Mobile Non-Oscillating Outdoor Air Circulator close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $1,322.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 80.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This industrial air circulator features a water-resistant motor
and waterproof rotary switch. It also features a 9-ft, heavy-gauge, 3-cond power cord with integral GFCI safety plug. It is designed to operate in outdoor environments.

View More

Technical Specs

  • Item Outdoor Air Circulator
  • Blade Dia. 42"
  • Mobile/Stationary Mobile
  • Oscillating / Non-Oscillating Non-Oscillating
  • Speeds 2
  • Voltage 115
  • Phase 1
  • CFM High 15,000
  • CFM Low 9000
  • Air Velocity (FPM) @ 20 Ft. 500/380
  • Motor HP 1/2
  • Motor RPM 850/700
  • Operating Amps 5.7/4.5
  • Mounting Style Mobile
  • Fan RPM 850/700
  • Environmental Applications Industrial
  • Assembled Partially Assembled
  • Air Velocity (FPM) @ 40 Ft 330/250
  • Air Velocity (FPM) @ 60 Ft. 230/90
  • Sound Level 78.6dB to 81dB
  • Max. Ambient Temp. 104 Degrees F
  • Hz 60
  • Motor Type Permanent Split Capacitor
  • Drive Type Direct
  • Motor Enclosure Totally Enclosed Air-Over
  • Motor Insulation Class B
  • Thermal Protection Auto
  • Bearing Type Sealed Ball
  • Outside Dia. 47"
  • Height 50"
  • Width 50"
  • Max. Depth 15"
  • Cord Length 9 ft.
  • Number of Blades 3
  • Blade Material Aluminum
  • Shaft Dia. 5/8"
  • Housing Material Galvanized Steel with Yellow Polyester Powder Coated
  • Guard Material Galvanized Steel
  • Wire Guard Finish Yellow Polyester Powder Coated
  • Application Spot Cooling
  • Standards UL/CSA/OSHA
  • Includes Cord Wrap and Tilt Wheel, 8" Steel and Rubber Casters
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.