Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
DAYTON

24" Light Commercial Mobile Non-Oscillating Air Circulator

  • Item# 2MA11
  • Mfr. Model# 2MA11
  • Catalog Page# 3653
  • UNSPSC# 40101602
24" Light Commercial Mobile Non-Oscillating Air Circulator close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $327.25 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 26.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This light commercial fan can be tilted 360° to direct air toward specific areas for cooling and circulation. It includes a built-in cord wrap. Use in commercial applications such as schools and sporting events.

View More

Technical Specs

  • Item Air Circulator
  • Blade Dia. 24"
  • Mobile/Stationary Mobile
  • Oscillating / Non-Oscillating Non-Oscillating
  • Speeds 3
  • Voltage 115
  • Phase 1
  • CFM High 4950
  • CFM Low 4200
  • Motor HP 1/4
  • Motor RPM 1500/1300/1100
  • Operating Amps 2.3/1.8/1.3
  • Mounting Location Floor
  • Mounting Style Mobile
  • Fan RPM 1500/1300/1100
  • Environmental Applications Light Commercial
  • Assembled Partially Assembled
  • CFM Medium 4500
  • Max. Ambient Temp. 105 Degrees F
  • Hz 60
  • Motor Type Permanent Split Capacitor
  • Drive Type Direct
  • Motor Enclosure Open Air-Over
  • Motor Insulation Class B
  • Thermal Protection Auto
  • Bearing Type BALL
  • Height 29"
  • Width 30"
  • Max. Depth 15"
  • Cord Length 9 ft.
  • Number of Blades 3
  • Blade Material Black Powder-Coated Aluminum
  • Shaft Dia. 12.7mm
  • Housing Material Steel
  • Guard Material Steel
  • Wire Guard Finish Chrome Plated
  • Application People Cooling
  • Standards UL/OSHA
  • Includes Tilt Kit, 4" Plastic Casters
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.