Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
TM
DAYTON

16" Light Commercial Pedestal-Mounted Air Circulator

  • Item # 2LY94
  • Mfr. Model # 2LY94
  • Catalog Page # 2975
  • UNSPSC # 40101602
16" Light Commercial Pedestal-Mounted Air Circulator close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $216.25 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 40.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This light commercial air circulator features full 360° rotation and adjustable height pedestal, which helps to enable unlimited air flow adjustments without fan relocation.

View More

Technical Specs

  • Item Air Circulator
  • Blade Dia. 16"
  • Mobile/Stationary Stationary
  • Oscillating No
  • Speeds 3
  • Voltage 115
  • Phase 1
  • CFM High 2450
  • CFM Low 1800
  • Motor HP 1/6
  • Motor RPM 1500/1400/1200
  • Operating Amps 1.7/1.5/1.3
  • Fan Mounting Location Pedestal
  • Fan Accessory Style Standard
  • Fan RPM 1500/1400/1200
  • Environmental Applications Light Commercial
  • Assembled Yes
  • CFM Medium 2100
  • Max. Ambient Temp. 104 Degrees F
  • Hz 60
  • Watts 190/160/140
  • Motor Type Shaded Pole
  • Drive Type Direct
  • Motor Enclosure Open Dripproof
  • Motor Insulation Class A
  • Thermal Protection Auto
  • Bearing Type Sleeve
  • Height Adj 48 to 58"
  • Width 20"
  • Max. Depth 22"
  • Cord Length 9 ft.
  • Number of Blades 3
  • Blade Material Black Painted Steel
  • Shaft Dia. 12.7mm
  • Housing Material Steel
  • Guard Material Steel
  • Wire Guard Finish Chrome Plated
  • Application Portable Spot Cooling
  • Standards cULus Listed E19455
  • Includes Pedestal Base and Column, (2) 2-1/2" Diameter Plastic Casters, Hex Key
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.