Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
DAYTON

24" Light Commercial Mobile Non-Oscillating Air Circulator

  • Item# 2LY92
  • Mfr. Model# 2LY92
  • Catalog Page# 3653
  • UNSPSC# 40101602
24" Light Commercial Mobile Non-Oscillating Air Circulator close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $262.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 33.7 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This mobile air circulator is positioned on a cart approx. 4 ft. off the ground for increased air circulation and optimal mobility. It can be tilted and positioned to help in maximizing ventilation. Use in factories, warehouses, schools, storage facilities, greenhouses, military bases, and sporting events.

View More

Technical Specs

  • Item Air Circulator
  • Blade Dia. 24"
  • Mobile/Stationary Stationary
  • Oscillating / Non-Oscillating Non-Oscillating
  • Speeds 3
  • Voltage 115
  • Phase 1
  • CFM High 4950
  • CFM Low 4200
  • Motor HP 1/4
  • Motor RPM 1500/1300/1100
  • Operating Amps 2.5/1.9/1.3
  • Mounting Location Floor
  • Mounting Style Mobile
  • Fan RPM 1500/1300/1100
  • Environmental Applications Light Commercial
  • Assembled Partially Assembled
  • CFM Medium 4550
  • Max. Ambient Temp. 105 Degrees F
  • Hz 60
  • Watts 275/206/154
  • Motor Type Shaded Pole
  • Drive Type Direct
  • Motor Enclosure Open Air-Over
  • Motor Insulation Class B
  • Thermal Protection Auto
  • Bearing Type Sleeve
  • Height 52"
  • Width 34"
  • Max. Depth 22"
  • Cord Length 9 ft.
  • Number of Blades 3
  • Blade Material Black Painted Steel
  • Shaft Dia. 12.7mm
  • Housing Material Steel
  • Guard Material Steel
  • Wire Guard Finish Chrome Plated
  • Application People Cooling
  • Standards UL/OSHA
  • Includes Cart, Tilt Kit and 4" Diameter Wheels
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Rated 3.8 out of 5 by 5reviewers.
Rated 2 out of 5 by Sleeve bearings are to light for any type of light dusty environment which is OK if you expect it to last only one season. No repair parts are available for this situation. Definitely a throw away item. June 4, 2014
Rated 4 out of 5 by Pretty simple to put together. Good quality. So far, has done good. July 10, 2013
Rated 3 out of 5 by The fan works well, but the cart is flimsy, and made of very light gauge metal. May 20, 2013
Rated 5 out of 5 by Easy to use, easy to put together, great volume, rolls good. July 24, 2012
  • 2016-07-23 T01:59:51.036-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_5, tr_5
  • loc_en_US, sid_2LY92, prod, sort_default
1-5 of 5

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.