Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
TM
DAYTON

24" Agricultural Ceiling-Mounted Non-Oscillating Air Circulator

  • Item# 1ZCN8
  • Mfr. Model# 1ZCN8
  • Catalog Page# 3646
  • UNSPSC# 40101602
24" Agricultural Ceiling-Mounted Non-Oscillating Air Circulator close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $293.25 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 36.5 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This air circulator is engineered for use in greenhouses and similar applications with humid conditions and spraying water. The horizontal airflow can help to provide constant temperatures throughout greenhouses, to eliminate hot and cold spots, condensation, and heat loss. The circulator head includes mounting chains to suspend from ceiling. The motor includes automatic reset thermal protection.

View More

Technical Specs

  • Item Air Circulator
  • Blade Dia. 24"
  • Mobile/Stationary Stationary
  • Oscillating / Non-Oscillating Non-Oscillating
  • Speeds 1
  • Voltage 115
  • Phase 1
  • CFM High 6400
  • Air Velocity (FPM) @ 20 Ft. 465
  • Motor HP 1/4
  • Motor RPM 1075
  • Operating Amps 2.2
  • Fan Mounting Location Chain Suspension
  • Fan Style Standard
  • Fan RPM 1550
  • Environmental Applications Agricultural
  • Assembled Assembled
  • CFM/Watt 49
  • Air Velocity (FPM) @ 10 Ft. 1050
  • Air Velocity (FPM) @ 40 Ft 150
  • Sound Level 74dBA
  • Max. Ambient Temp. 104 Degrees F
  • Hz 60
  • Watts 300
  • Motor Type Permanent Split Capacitor
  • Drive Type Direct
  • Motor Enclosure Totally Enclosed Air-Over
  • Motor Insulation Class B
  • Thermal Protection Auto
  • Bearing Type Ball
  • Outside Dia. 27"
  • Height 31"
  • Width 27"
  • Max. Depth 13-1/4"
  • Cord Length 10 ft.
  • Number of Blades 3
  • Blade Material Mill Finish Aluminum
  • Shaft Dia. 1/2"
  • Housing Material Steel
  • Guard Material Steel
  • Wire Guard Finish Gray Powder Coated
  • Application Greenhouse Cooling
  • Standards UL/cUL/OSHA/UL 507 Humidity Conditioning and Water Spray Test, CSA Certified Motor
  • Includes S Hooks and Mounting Chains
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by This is a great fan for moving large amounts of air. I purchased this fan for one of my employees that works in a not environment. She has been happy since the fan has been installed. August 11, 2014
  • 2015-09-08T19:49:06.092-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_1ZCN8, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.