Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
DAYTON

24" Hazardous Location Wall-Mounted Non-Oscillating Air Circulator

  • Item# 1VCH1
  • Mfr. Model# 1VCH1
  • Catalog Page# 3649
  • UNSPSC# 40101602
24" Hazardous Location Wall-Mounted Non-Oscillating Air Circulator close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $1,030.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 66.0 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This hazardous-location air circulator helps to provide spot and general cooling in atmospheres containing flammable or explosive vapors, gases, or dusts. It features a spark-resistant, cast-aluminum propeller. The permanent split capacitor motor features a totally enclosed air over design. It also features a pull chain switch and includes a factory-wired, 3-conductor cord with grounded molded plug. Use in factories, warehouses, manufacturing facilities, and garages where humid and demanding conditions exist.

View More

Technical Specs

  • Item Air Circulator
  • Blade Dia. 24"
  • Mobile/Stationary Stationary
  • Oscillating / Non-Oscillating Non-Oscillating
  • Speeds 1
  • Voltage 115/230
  • Phase 1
  • CFM High 5486
  • Air Velocity (FPM) @ 20 Ft. 520
  • Motor HP 1/4
  • Motor RPM 1140
  • Operating Amps 6.0/2.9
  • Mounting Location Wall
  • Mounting Style Wall-Mounted
  • Fan RPM 1140
  • Environmental Applications Hazardous Location
  • Assembled Assembled
  • Air Velocity (FPM) @ 10 Ft. 870
  • Air Velocity (FPM) @ 40 Ft 280
  • Air Velocity (FPM) @ 60 Ft. 200
  • Air Velocity (FPM) @ 80 Ft. 125
  • Sound Level 76dBA
  • Max. Ambient Temp. 104 Degrees F
  • Hz 60
  • Watts 353
  • Motor Type Capacitor Start
  • Drive Type Direct
  • Motor Enclosure Totally Enclosed Fan Cooled
  • Motor Insulation Class B
  • Thermal Protection Auto
  • Bearing Type BALL
  • Outside Dia. 27"
  • Height 34"
  • Width 27"
  • Max. Depth 23-1/2"
  • Number of Blades 4
  • Blade Material Cast Aluminum
  • Shaft Dia. 5/8"
  • Housing Material Steel
  • Guard Material Steel
  • Wire Guard Finish Steel
  • Application Hazardous Location Spot Cooling
  • Standards Motors UL Listed, CSA Certified Motor
  • Includes Wall Bracket and Secondary Support Cable
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.