Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
DAYTON

48" Industrial Ceiling-Mounted Non-Oscillating Air Circulator

  • Item# 1LXN3
  • Mfr. Model# 1LXN3
  • Catalog Page# N/A
  • UNSPSC# 40101602
48" Industrial Ceiling-Mounted Non-Oscillating Air Circulator close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Air Circulators

Product Details

This beam mount air circulator is used to spot cool environments where a high volume of air movement is required, such as assembly lines, machine shops, bakeries, loading docks, laundries, gymnasiums, auto repair facilities, and warehouses.

Direct-drive circulator tilts up or down 90° and swivels 360° to direct air. Heavy-gauge, welded construction.

View More

Technical Specs

  • Item Air Circulator
  • Blade Dia. 48"
  • Mobile/Stationary Stationary
  • Oscillating / Non-Oscillating Non-Oscillating
  • Speeds 1
  • Voltage 115
  • Phase 1
  • CFM High 19,100
  • Air Velocity (FPM) @ 20 Ft. 543
  • Motor HP 1
  • Motor RPM 850
  • Operating Amps 9.1
  • Fan RPM 850
  • Environmental Applications Industrial
  • Assembled Assembled
  • Air Velocity (FPM) @ 10 Ft. 735
  • Air Velocity (FPM) @ 40 Ft 400
  • Air Velocity (FPM) @ 60 Ft. 320
  • Air Velocity (FPM) @ 80 Ft. 270
  • Max. Ambient Temp. 104 Degrees F
  • Hz 60
  • Motor Type Capacitor Start
  • Drive Type Direct
  • Motor Enclosure Totally Enclosed Air-Over
  • Motor Insulation Class B
  • Thermal Protection Auto
  • Bearing Type BALL
  • Height 61-1/2"
  • Width 56"
  • Max. Depth 22"
  • Cord Length 10 ft.
  • Number of Blades 3
  • Blade Material Steel
  • Shaft Dia. 5/8"
  • Housing Material Steel
  • Guard Material Steel
  • Wire Guard Finish Black Powder Coated
  • Application Spot Cooling and People Cooling
  • Standards UL/OSHA
  • Includes Secondary Safety Support Cable, Ceiling Mount Bracket
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None