Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

WG
TM
DAYTON

Air Chain Hoist, 500 lb. Load Capacity, 20 ft. Lift, 0 to 65 fpm, 48 scfm

  • Item# 5HT15
  • Mfr. Model# 5HT15
  • Catalog Page# N/A
  • UNSPSC# 24101602
Air Chain Hoist, 500 lb. Load Capacity, 20 ft. Lift, 0 to 65 fpm, 48 scfm close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Air Chain Hoist
  • Load Capacity 500 lb.
  • Suspension Hook
  • Control Pendant Throttle
  • Lift 20 ft.
  • Lift Speed 0 to 65 fpm
  • Min. Between Hooks 15-1/4"
  • Reeving 1
  • Housing Length 12-1/8"
  • Housing Width 11-5/16"
  • Overall Length 12-1/8"
  • Overall Width 9-5/8"
  • Brake Included
  • Air Consumption 48 scfm
  • Air Pressure 90 psi
  • Finish Powder Coated
  • Inlet Size 3/8" NPT
  • Standards ASME/ANSI B30.16
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms