Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
TM
DAYTON

Air Chain Hoist, 1000 lb. Load Capacity, 20 ft. Hoist Lift, Hook Mounted - No Trolley

  • Item# 4ZW57
  • Mfr. Model# 4ZW57
  • Catalog Page# N/A
  • UNSPSC# 24101602
Air Chain Hoist, 1000 lb. Load Capacity, 20 ft. Hoist Lift, Hook Mounted - No Trolley close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

500- to 2000-lb. Capacity Air Chain Hoists
• Operate on 48 cfm at 90 psi Heat-treated alloy steel spur gears Shoe-type brake Steel alloy load chain Upper and lower limit stops 1/2" NPT hose connection
Pendant throttle allows 1-handed control. Aluminum frames and cover. Top and bottom latch hooks swivel 360°. 8-vane motor has tapped exhaust port.
Meet OSHA standards.
Note: Air line lubricator required.

View More

Technical Specs

  • Item Air Chain Hoist
  • Load Capacity 1000 lb.
  • Hoist Mount Hook Mounted - No Trolley
  • Control Pendant Throttle
  • Hoist Lift 20 ft.
  • Lift Speed 0 to 45 fpm
  • Min. Between Hooks 15-1/4"
  • Reeving 1
  • Housing Length 12-1/8"
  • Housing Width 10-3/16"
  • Brake Included
  • Air Consumption 48 scfm
  • Air Pressure 90 psi
  • Inlet Size 3/8" NPT
  • Standards OSHA
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms