Navigation Menu New

Access My Account, Order History, Lists and more here.

44YU07 44YU07 UNSPSC # 40101604

Tap image to zoom.

Roll over image to zoom.

DAYTON

Grainger Choice Product

Agricultural Exhaust Fan, Direct Drive, Assembled, 36 in Propeller Dia. (In.), 115/230 Voltage

  • Item # 44YU07
  • Mfr. Model # 44YU07
  • UNSPSC # 40101604
  • Catalog Page # 2928 2928
Country of Origin USA. Country of Origin is subject to change.

Fan has galvanized steel venturi panels and propellers, and 1" x 2" galvanized mesh intake and discharge guards. For humid, corrosive, nonexplosive, and nonhazardous environments such as livestock and poultry houses. Shipped fully assembled.

Note: OSHA complying guards are required when fan is installed within 8 ft. of floor or working level, or within reach of personnel. Review OSHA Codes and UL Standards.

• Totally enclosed air-over motor with sealed ball bearings
• Heavy-gauge galvanized frame

Technical Specs

  • Item Agricultural Exhaust Fan
  • Type Direct Drive, Assembled
  • Propeller Dia. (In.) 36 in
  • CFM @ 0.000-In. SP 11,077
  • CFM @ 0.050-In. SP 10,217
  • CFM @ 0.100-In. SP 9381
  • CFM @ 0.150-In. SP 8557
  • CFM/Watt @ 0.000-In. SP 21.1
  • CFM/Watt @ 0.050-In. SP 18.6
  • CFM/Watt @ 0.100-In. SP 16.4
  • CFM/Watt @ 0.150-In. SP 14.5
  • Fan RPM 850
  • Voltage 115/230
  • Hz 60
  • Phase 1
  • Full Load Amps 5.2/2.6
  • HP 1/2 hp
  • Motor RPM 825
  • Motor Type Permanent Split Capacitor
  • Motor Enclosure Totally Enclosed Air Over
  • Motor Insulation Class B
  • Height (In.) 40 1/8 in
  • Width (In.) 40 7/64 in
  • Max. Depth (In.) 14 in
  • Opening Required H (In.) 40 3/4 in
  • Opening Required W (In.) 40 3/4 in
  • Venturi Clearance Dia. (In.) 5/16 in
  • Venturi Depth (In.) 4 in
  • Mounting Location Vertical
  • Max. Ambient Temp. (F) 104 Degrees F
  • Shaft Dia. (In.) 5/8 in
  • Bearing Type Sealed Ball
  • Number of Blades 3
  • Propeller Material Galvanized Steel
  • Frame Material Galvanized Steel
  • Frame Finish Galvanized Steel
  • Mesh Size 1 in x 2 in
  • Agency Compliance Motor is UL recognized for USA, Canada.
  • Includes 1 x 2 Mesh Screen

Fan has galvanized steel venturi panels and propellers, and 1" x 2" galvanized mesh intake and discharge guards. For humid, corrosive, nonexplosive, and nonhazardous environments such as livestock and poultry houses. Shipped fully assembled.

Note: OSHA complying guards are required when fan is installed within 8 ft. of floor or working level, or within reach of personnel. Review OSHA Codes and UL Standards.

• Totally enclosed air-over motor with sealed ball bearings
• Heavy-gauge galvanized frame
Back to Top