Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
DAYTON

3/4 HP Adjustable Speed Motor, 2500 Nameplate RPM, 90 Voltage, Frame 56C

  • Item# 2Z846
  • Mfr. Model# 2Z846
  • Catalog Page# 31
  • UNSPSC# 26101603
3/4 HP Adjustable Speed Motor,2500 Nameplate RPM,90 Voltage,Frame 56C close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $1,282.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 32.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Dayton adjustable speed permanent magnet DC motors is designed for use on constant (or diminishing) torque applications. It comes equipped with a motor control, whose features include full-wave rectification, remote mountable controller, and a speed range of 50 to 1 constant torque.

View More

Technical Specs

  • Item Adjustable Speed Motor
  • Motor Application Variable Speed
  • Motor Type Permanent Magnet DC
  • HP 3/4
  • Enclosure Totally Enclosed Fan-Cooled
  • Nameplate RPM 2500
  • Input Voltage 115VAC
  • Frame 56C
  • Mounting C-face with Removable Rigid Base
  • Motor Service Factor 1.00
  • Full Load Amps 7.6
  • Ins. Class F
  • Rotation CW/CCW
  • Output Voltage 90VDC
  • Thermal Protection None
  • Ambient Temperature 40 Degrees C
  • Motor Bearings Ball
  • Shaft Dia. 5/8"
  • Shaft Length 1-7/8"
  • Speed Range 50 to 1
  • HP @ 1725 RPM 0.517
  • HP @ 2500 RPM 3/4
  • Max. Torque 18.9 in.-lb.
  • Cord 3 Conductor
  • Application For Packaging Equipment, Pumps, Fans, Blowers, Conveyors and Other Constant or Diminishing Torques
  • Overall Height 7"
  • Overall Length 16-1/2"
  • Overall Width 6-1/2"
  • Features Soft Start Acceleration, Transient and Surge Protection, Fused Control Protection and Speed Control
  • RPM Range 1801-3000
  • Standards cULus Listed
  • Includes Soft Start Acceleration, Transient and Surge Protection, Fused Control Protection and Speed Control
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.