Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TP
TM
DAYTON

Adjustable Lifting Beam, 1000 lb., Max. Spread 33-3/8", Min. Spread 21-3/8", Headroom 13-3/8"

  • Item# 13V382
  • Mfr. Model# 13V382
  • Catalog Page# 1102
  • UNSPSC# 24101602
Adjustable Lifting Beam, 1000 lb., Max. Spread 33-3/8", Min. Spread 21-3/8", Headroom 13-3/8" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $440.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 69.6 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Spreader Beam provides safer lifting and movement for long, heavy objects with hoist or lifting equipment and a single-hook point-of-lifting contact. Spreader beam complies with ASME standards. Features 2 points of adjustment with hooks on the lower side and fixed-position bail on the upper side.

View More

Technical Specs

  • Item Adjustable Lifting Beam
  • Working Load Limit 1000 lb.
  • Max. Spread 33-3/8"
  • Min. Spread 21-3/8"
  • Headroom 13-3/8"
  • Overall Length 36"
  • Standards OSHA, ASME B30.20-2010, AWS D14.1/D14.1M-2005
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.