C3
DAYTON

Current Sensing Relay, 24 to 240VAC, 15A @ 240V, 15A @ 24V, SPDT, Mounting: DIN Rail

  • Item # 1EJF5
  • My Part #
  • Mfr. Model # 1EJF5
  • Catalog Page # 221
  • UNSPSC # 39121514
Current Sensing Relay, 24 to 240VAC, 15A @ 240V, 15A @ 24V, SPDT, Mounting: DIN Rail close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $61.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.15 lbs.
Country of Origin Czech Republic Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Dayton® Universal AC Current Sensor monitors the current of a single circuit to help in detecting locked rotors, current loss, open heaters, or lamp loads. It features switch-selectable overcurrent or undercurrent sensing.

• Adjusts from 10% to 100% of rated sensing current
• Works with external current transformers

View More

Technical Specs

  • Item - Relay Current Sensing Relay
  • Input or Control Voltage 24 to 240VAC
  • AC Contact Rating - Relay 15A @ 240V
  • DC Contact Rating - Relay 15A @ 24V
  • Mounting - Relay DIN Rail
  • Contact Form - Relay SPDT
  • Sensing Amp Range 0.50 to 5.00A
  • Trip Point Adjustable 0.50 to 5.00A
  • Trip Delay 0.10 to 10 sec.
  • Core Type - Relay Internal
  • Type of Output Relay
  • Status Indicator Led
  • Electrical Connection Terminal Strip
  • Body Height - Relay 3.50"
  • Body Width - Relay 0.70"
  • Body Depth - Relay 2.60"
  • Overall Height - Relay 3.50"
  • Sensor Opening Internal
  • Max. Inrush Current 6.3A
How can we improve our Technical Specifications?

Compliance and Restrictions


  • Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.