Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
DAYTON

Adjustable Base Stacker, 2650 lb., Fork Width 4", Fork Length 45", Lifting Height Max. 137"

  • Item# 5RTC1
  • Mfr. Model# 5RTC1
  • Catalog Page# 1481
  • UNSPSC# 24101606
Adjustable Base Stacker, 2650 lb., Fork Width 4", Fork Length 45", Lifting Height Max. 137" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Product Details

Battery-Powered Hydraulic Stackers
• Optional forks and platforms available on Grainger.com®
Electrically powered with speed forward, reverse, and lift. Ergonomic handle, with controls and switch. Include reversing belly bump, battery status indicator, battery charger, and 24V batteries.
Adjustable Straddle Base
Forks adjust from side to side to accommodate a wide range of skid widths.

View More

Technical Specs

  • Item Adjustable Base Stacker
  • Load Capacity 2650 lb.
  • Lifting Height Max. 137"
  • Lifting Height Min. 2"
  • Fork Length 45"
  • Fork Width 4"
  • Base Legs Inside Dim. 39-1/2" to 50-7/8"
  • Base Legs Outside Dim. 47-1/2" to 58-1/8"
  • Overall Length 73-5/8"
  • Overall Width 47-1/2 to 58-1/8"
  • Overall Height 90"
  • Load Center 24"
  • Powered By Battery
  • Voltage 24
  • Frame Material Steel
  • Caster Wheel Type (4) Rigid, (2) Swivel
  • Rear Caster Dia. 6"
  • Front Wheel Dia. 3-1/8"
  • Rear Wheel Dia. 10"
  • Includes Charger
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.