Skip Content

TP
TM
DAYTON

Actuator

  • Item # 28DV71
  • My Part #
  • Mfr. Model # MP-277VT
  • Catalog Page # N/A
  • UNSPSC # 0
Actuator close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $189.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 3.5 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • For Use With Grainger Item Number 2FTV3, 3TZ50, 4HX64, 4HX65, 4HX66, 4HX67, 4HX68, 4HX69, 4HX70, 4HX71, 3HHL4, 2FTW8, 2FTX4, 2FTX5, 3HHL5, 2FTU9, 3HHL6, 2FTV7, 3HHL7, 3HHL8, 3HHL9, 3HHN1, 3HHN2, 6WRK7, 3HHN3, 6WRK8, 5NKN7, 5NKN8, 6WRK9, 5NKN9
  • For Use With Mfr. Model Number MTR 277V, CRV 10", CRV 12", CRV 15", CRV 19", CRV 23", CRV 27", CRV 35", CRV 39", CRV 50", 411-STD 08", 411-STF 10", 411-STD 12", 411-STD 14", 411-STD 16", 411-STD 18", 411-STD 20", 411-STD 24", 411-STD 28", 411-STD 30", 611-STD 34", 611-STD 36", 611-STD 40", 611-STD 42", 611-STD 48", 611-STD 50", 611-STD 56", 611-STD 60", 611-STD 62", 611-STD 64"
  • Fits Brand Dayton
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.