Skip Content

C3
DAYTON

Actuator

  • Item # 22YH09
  • My Part #
  • Mfr. Model # UL14-3050
  • Catalog Page # N/A
  • UNSPSC # 0
Actuator close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $179.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 4.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Actuator
  • For Use With Grainger Item Number 4C224, 4C225, 4C228, 3C242, 3C243, 3HHR5, 3HHL4, 2FTW8, 2FTX4, 2FTX5, 3HHL5, 2FTU9, 3HHL6, 2FTV7, 3HHL7, 3HHL8, 3HHL9, 3HHN1, 3HHN2, 6WRK7, 3HHN3, 6WRK8, 5NKN7, 5NKN8, 6WRK9, 5NKN9, 3TZ50, 4HX64, 4HX65, 4HX66, 4HX67, 4HX68, 4HX69, 4HX70, 4HX71
  • For Use With Mfr. Model Number 610-STD 26", 610-STD 32", 610-STD 38", 610-STD 44", 610-STD 50", 610-STD 35X40", 411-STD 08", 411-STD 10", 411-STD 12", 411-STD 14", 411-STD 16", 411-STD 18", 411-STD 20", 411-STD 24", 411-STD-28", 411-STD 30", 611-STD 34", 611-STD 36", 611-STD 40", 611-STD 42", 611-STD 48", 611-STD 50", 611-STD 56", 611-STD 60", 611-STD 62", 611-STD 64", CRV 10", CRV 12", CRV 15", CRV 19", CRV 23", CRV 27", CRV 35", CRV 39", CRV 50"
  • Fits Brand Dayton
How can we improve our Technical Specifications?

Compliance and Restrictions

Replacement Parts

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.