WV
Grainger Choice Product
DAYTON

AC Mtr, PSC, TEFC, 1/4 HP, 1550 rpm

  • Item # 23L408
  • My Part #
  • Mfr. Model # 23L408
  • Catalog Page # N/A
  • UNSPSC # 26101602
AC Mtr, PSC, TEFC, 1/4 HP, 1550 rpm close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Motors~Definite Purpose AC Motors~Gearmotor Component Motors


$407.00 / each

Web Price $407.00

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 12.0 lbs.
Country of Origin South Korea Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • Clearance Item

Technical Specs

  • Item AC Gearmotor Component Motor
  • Motor Design Permanent Split Capacitor
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • HP 1/4
  • Nameplate RPM 1550
  • Voltage 220
  • Hz 60
  • Phase 1
  • Full Load Amps 1.4
  • Motor Mounting Type Face
  • Motor Thermal Protection None
  • Ins. Class B
  • Motor Service Factor 1
  • Motor Bearings Ball
  • Max. Ambient Temp. 40 Degrees C
  • Motor Shaft Rotation CW/CCW
  • Overall Length 7-7/16"
  • Length Less Shaft 6-13/32"
  • Shaft Dia. 1/2"
  • Shaft Length 1"
  • Stud Quantity 4
  • Mounting Stud Location Shaft End
  • Standards UL Recognized, CSA Certified, CE
  • Includes 10MFD Capacitor
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms