Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

C3
TM
DAYTON

AC Gearmotor 115 Nameplate RPM 50 Max. Torque 25.0 in.-lb. Enclosure Open

  • Item# 5CFL5
  • Mfr. Model# 5CFL5
  • Catalog Page# 86
  • UNSPSC# 20101617
AC Gearmotor 115 Nameplate RPM 50 Max. Torque 25.0 in.-lb. Enclosure Open close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $117.35 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 4.89 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

115VAC Parallel-Shaft Pellet and Corn Stove Gearmotors
• Gearcase: zinc Lubrication: grease filled Gears: Delrin® and steel Bearings: needle on case; bronze sleeve on motor Mounting: all-position Thermally protected UL Recognized and CSA Certified

View More

Technical Specs

  • Item AC Gearmotor
  • Voltage 115
  • Phase 1
  • Hz 50/60
  • Shaft Orientation Parallel
  • Nameplate RPM 50
  • RPM @ 50 Hz 41.5
  • No Load RPM 57.5
  • Max. Torque 25.0 in.-lb.
  • Starting Torque 20 in.-lb.
  • Overhung Load 10 lb.
  • Input HP 1/50
  • Gear Ratio 61:1
  • Full Load Amps 1.3
  • Insulation Class B
  • Enclosure Open
  • Thermal Protection Auto
  • Max. Ambient Temp. 40 Degrees C
  • Rotation CW
  • Mounting All Position
  • Motor Type Shaded Pole
  • Length Less Shaft 4.80"
  • Bearings Bronze Sleeve or Needle
  • Lubrication Grease Filled
  • Housing Die Cast Zinc
  • Gear Case Material Die Cast Zinc
  • Gears Helical First Stage, Spur Remainder
  • Gear Type Helical First Stage/Spur Remainder
  • Application Vending Machines, Carousel Drives, Pump Drives and Brewer Motors
  • Standards UL Recognized
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.