Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
TM
DAYTON

AC Gearmotor 115/230 Nameplate RPM 15 Max. Torque 202 in.-lb. Enclosure TEFC

  • Item# 4Z518
  • Mfr. Model# 4Z518
  • Catalog Page# 89
  • UNSPSC# 26101602
AC Gearmotor 115/230 Nameplate RPM 15 Max. Torque 202 in.-lb. Enclosure TEFC close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $482.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 12.5 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Includes heavy-duty needle roller and thrust ball bearings on the case and ball bearings on the totally enclosed fan-cooled motor. With permanent heavy gear oil lubrication. Capacitor is included.

View More

Technical Specs

  • Item AC Gearmotor
  • Voltage 115/230
  • Phase 1
  • Hz 50/60
  • Shaft Orientation Parallel
  • Nameplate RPM 15
  • Max. Torque 202 in.-lb.
  • Overhung Load 175 lb.
  • Input HP 1/15
  • Gear Ratio 107:1
  • Full Load Amps 1.2/0.63
  • Enclosure TEFC
  • Thermal Protection None
  • Max. Ambient Temp. 40 Degrees C
  • Rotation Reversible
  • Mounting All Position
  • Motor Type PSC
  • Capacitor Required Included
  • Length Less Shaft 8-3/4"
  • Brake Adaptable to 5X400
  • Number of Brake Discs Required 1
  • Bearings Heavy Duty Needle Roller and Thrust Balls on Case, Ball on Motor
  • Lubrication Permanent Heavy Duty Gear Oil
  • Housing Die Cast Aluminum
  • Gear Case Material Die Cast Aluminum
  • Gears Hardened Steel, 1st Stage Helical, Subsequent Stages Spur, AGMA Class 9
  • Gear Material Hardened Steel
  • Gear Type Helical First Stage/Subsequent Stages Spur/AGMA Class 9
  • Seals Lip Type on Input and Output Shaft
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.