Skip Content

ST
DAYTON

AC Gearmotor 115 Nameplate RPM 45 Max. Torque 438.0 in.-lb. Enclosure OFC

  • Item # 4FDY9
  • My Part #
  • Mfr. Model # 4FDY9
  • Catalog Page # 74
  • UNSPSC # 20101617
AC Gearmotor,45 rpm,OFC,115VAC close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $897.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 44.39 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item AC Gearmotor
  • Gearmotor Type AC Gearmotor
  • Gearmotor Voltage 115VAC
  • Gearmotor Phase 1
  • Max. Torque 438.0 in.-lb.
  • Gearmotor Shaft Type Single
  • Gearmotor Shaft Orientation Parallel
  • Gearmotor Rotation CW/CCW
  • Nameplate RPM 45
  • Gearmotor Enclosure Open Fan Cooled
  • Gearmotor Mounting Position Horizontal
  • Gearmotor Brake Type None
  • Length Less Shaft 12-1/2"
  • Hz 60
  • Overhung Load 385 lb.
  • Input HP 1/3
  • Gear Ratio 38:1
  • Full Load Amps 5.9
  • Insulation Class F
  • Thermal Protection None
  • Max. Ambient Temp. 40 Degrees C
  • Motor Type Split-Phase
  • Overall Length 14.27"
  • Shaft Dia. (Dimension U) 1"
  • Shaft Length (Dimension V) 2.25"
  • Keyway Size 1/4" Square x 1-3/8"
  • Bearings Ball On Case And Motor
  • Lubrication SAE #90, Type 5ep, ISO 220 Grade Gear Oil
  • Housing Cast Iron
  • Gear Case Material Cast Iron
  • Gears Steel
  • Gear Material Steel
  • Seals Oil Seals on Output Shaft
  • Application Conveyors, Pumps, Mixers, Feeders
  • Standards UL Recognized/CSA
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.