Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
TM
DAYTON

AC Gearmotor 115/208-230VAC Nameplate RPM 84 Max. Torque 189 in.-lb. Enclosure TEFC

  • Item # 4CVT6
  • Mfr. Model # 4CVT6
  • Catalog Page # 80
  • UNSPSC # 20101617
AC Gearmotor 115/208-230VAC Nameplate RPM 84 Max. Torque 189 in.-lb. Enclosure TEFC close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All AC Gearmotors

Technical Specs

  • Item AC Gearmotor
  • Gearmotor Type AC Gearmotor
  • Gearmotor Voltage 115/208-230VAC
  • Gearmotor Phase 1
  • Max. Torque 189 in.-lb.
  • Gearmotor Shaft Type Single Left
  • Gearmotor Shaft Orientation Right Angle
  • Gearmotor Rotation CW/CCW
  • Nameplate RPM 84
  • Gearmotor Enclosure Totally Enclosed Fan-Cooled
  • Gearmotor Mounting Position All Angle
  • Hz 60
  • Starting Torque 1239 in.-lb.
  • Overhung Load 670 lb.
  • Input HP 1/3
  • Gear Ratio 21:1
  • Full Load Amps 5.6/2.8
  • Insulation Class B
  • Thermal Protection None
  • Max. Ambient Temp. 40 Degrees C
  • Motor Type Capacitor Start
  • Overall Length 15"
  • Shaft Dia. (Dimension U) 3/4"
  • Shaft Length (Dimension V) 1.88"
  • Keyway Size 3/16" Square x 1"
  • Bearings Ball
  • Lubrication Gear Oil
  • Housing Aluminum/Cast Iron
  • Gear Case Material Die Cast Aluminum
  • Gears Hardened Steel Worm, Forged Bronze Output Gear
  • Gear Material Hardened Steel/Forged Bronze
  • Gear Type Worm
  • Seals Oil Seals on Axle Shaft
  • Application Printing Press, Conveyors, Pumps, Mixers
  • Standards UL Recognized/CSA
  • Includes Capacitor
Megaphone How can we improve our Technical Specifications?

Alternate Search Terms