Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
DAYTON

AC Gearmotor 115/208-230 Nameplate RPM 100 Max. Torque 163 in.-lb. Enclosure TEFC

  • Item# 4CUK7
  • Mfr. Model# 4CUK7
  • Catalog Page# 98
  • UNSPSC# 20101617
AC Gearmotor 115/208-230 Nameplate RPM 100 Max. Torque 163 in.-lb. Enclosure TEFC close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $1,131.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 37.22 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item AC Gearmotor
  • Voltage 115/208-230
  • Phase 1
  • Hz 60
  • Shaft Orientation Right Angle
  • Shaft Single
  • Nameplate RPM 100
  • Max. Torque 163 in.-lb.
  • Starting Torque 720 in.-lb.
  • Overhung Load 670 lb.
  • Input HP 1/3
  • Gear Ratio 18:1
  • Full Load Amps 5.6/2.8
  • Insulation Class B
  • Enclosure TEFC
  • Thermal Protection No
  • Max. Ambient Temp. 40 Degrees C
  • Rotation Reversible
  • Mounting All Position
  • Motor Type Capacitor-Start
  • Bearings Roller on Case, Ball on Motor
  • Lubrication Gear Oil
  • Gear Case Material Die Cast Aluminum
  • Gears Hardened Steel Worm, Forged Bronze Output Gear
  • Seals Lip
  • Standards UL Recognized, CSA
  • Includes Capacitor
  • RPM Range 76 to 100
Megaphone How can we improve our Technical Specifications?

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.