Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
TM
DAYTON

AC Gearmotor 230 Nameplate RPM 5 Max. Torque 120 in.-lb. Enclosure Open

  • Item # 1L457
  • Mfr. Model # 1L457
  • Catalog Page # 69
  • UNSPSC # 26101602
AC Gearmotor 230 Nameplate RPM 5 Max. Torque 120 in.-lb. Enclosure Open close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item AC Gearmotor
  • Gearmotor Type AC Gearmotor
  • Gearmotor Voltage 230VAC
  • Gearmotor Phase 1
  • Max. Torque 120 in.-lb.
  • Gearmotor Shaft Orientation Parallel
  • Gearmotor Rotation CW
  • Nameplate RPM 5
  • Gearmotor Enclosure Open
  • Gearmotor Mounting Position All Angle
  • Length Less Shaft 4-1/2"
  • Hz 50
  • RPM @ 50 Hz 5
  • Starting Torque 100 in.-lb.
  • Overhung Load 7 lb.
  • Input HP 1/60
  • Gear Ratio 525:1
  • Full Load Amps 0.75
  • Insulation Class B
  • Thermal Protection None
  • Motor Type Shaded Pole
  • Shaft Dia. (Dimension U) 3/8"
  • Shaft Length (Dimension V) 1"
  • Bearings Bronze Sleeve or Needle
  • Lubrication Grease Filled
  • Housing Die Cast Zinc
  • Gear Case Material Die Cast Zinc
  • Gears Sintered and Cut Steel/Phenolic
  • Gear Material Phenolic, Powdered Metal, Steel or Delrin
  • Gear Type Helical First Stage
  • Application Vending Machines and Valve Actuators
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms