TP
DAYTON

AC Gearmotor 208-230 Nameplate RPM 29 Max. Torque 220.0 in.-lb. Enclosure TEFC

  • Item # 5CJE0
  • My Part #
  • Mfr. Model # 5CJE0
  • Catalog Page # N/A
  • UNSPSC # 20101617
AC Gearmotor 208-230 Nameplate RPM 29 Max. Torque 220.0 in.-lb. Enclosure TEFC close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $848.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 18.7 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item AC Gearmotor
  • Gearmotor Type AC Gearmotor
  • Gearmotor Voltage 208-230VAC
  • Gearmotor Phase 3
  • Max. Torque 220.0 in.-lb.
  • Gearmotor Shaft Type Single Right
  • Gearmotor Shaft Orientation Right Angle
  • Gearmotor Rotation CW/CCW
  • Nameplate RPM 29
  • Gearmotor Enclosure Totally Enclosed Fan-Cooled
  • Gearmotor Mounting Position Horizontal or Vertical Shaft Down
  • Gearmotor Brake Type None
  • Length Less Shaft 13"
  • Hz 60/50
  • RPM @ 50 Hz 24
  • No Load RPM 31
  • Starting Torque 1920 in.-lb.
  • Overhung Load 235 lb.
  • Input HP 3/8
  • Gear Ratio 60:1
  • Full Load Amps 1.4-1.3
  • Insulation Class F
  • Thermal Protection None
  • Max. Ambient Temp. 40 Degrees C
  • Motor Type 3-Phase
  • Shaft Dia. (Dimension U) 5/8"
  • Shaft Length (Dimension V) 1-.75"
  • Service Factor 1
  • Keyway Size 3/16" Square x 1"
  • Bearings Roller On Case, Ball On Motor
  • Lubrication Permanent Heavy Duty Gear Oil
  • Finish White Epoxy
  • Housing Rolled Steel
  • Gear Case Material Die Cast Aluminum
  • Gears Hardened Steel Worm, Forged Bronze Output Gear
  • Gear Material Hardened Steel/Forged Bronze
  • Gear Type Worm/Output
  • Seals Lip, Stainless Steel w/Spring
  • Application Washdown
  • Standards UL Recognized/CSA/CE
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.