Skip Content

C3
DAYTON

AC Gearmotor 208-230/460 Nameplate RPM 157 Max. Torque 125.0 in.-lb. Enclosure OFC

  • Item # 4FDZ4
  • My Part #
  • Mfr. Model # 4FDZ4
  • Catalog Page # 74
  • UNSPSC # 20101617
AC Gearmotor,157 rpm,OFC,208-230/460VAC close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $927.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 40.29 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item AC Gearmotor
  • Gearmotor Type AC Gearmotor
  • Gearmotor Voltage 208-230/460VAC
  • Gearmotor Phase 3
  • Max. Torque 125.0 in.-lb.
  • Gearmotor Shaft Type Single
  • Gearmotor Shaft Orientation Parallel
  • Gearmotor Rotation CW/CCW
  • Nameplate RPM 157
  • Gearmotor Enclosure Open Fan Cooled
  • Gearmotor Mounting Position Horizontal
  • Gearmotor Brake Type None
  • Length Less Shaft 12-1/2"
  • Hz 60
  • Overhung Load 245 lb.
  • Input HP 1/3
  • Gear Ratio 11:1
  • Full Load Amps 1.4-1.3/0.7
  • Insulation Class F
  • Thermal Protection None
  • Max. Ambient Temp. 40 Degrees C
  • Motor Type 3-Phase
  • Overall Length 13.65"
  • Shaft Dia. (Dimension U) 5/8"
  • Shaft Length (Dimension V) 1.63"
  • Keyway Size 3/16" Square x 1-1/8"
  • Bearings Ball On Case And Motor
  • Lubrication SAE #90, Type 5ep, ISO 220 Grade Gear Oil
  • Housing Cast Iron
  • Gear Case Material Cast Iron
  • Gears Steel
  • Gear Material Steel
  • Seals Oil Seals on Output Shaft
  • Application Conveyors, Pumps, Mixers, Feeders
  • Standards UL Recognized/CSA
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


AC Gearmotor 208-230/460 Nameplate RPM 157 Max. Torque 125.0 in.-lb. Enclosure OFC is rated 1.0 out of 5 by 1.
Rated 1 out of 5 by from Gearmotor lasted less than 6 months. It was being used about 25-30hrs/week. The environment was not causing the gearmotor to fail. The motor oil seals leaked after just a few months. This should be under warranty.
Date published: 2016-06-16
  • y_2018, m_5, d_22, h_19
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_4FDZ4, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.