DG
DAYTON

AC Gearmotor 208-230/460 Nameplate RPM 37 Max. Torque 586.0 in.-lb. Enclosure TEFC

  • Item # 4CVX7
  • My Part #
  • Mfr. Model # 4CVX7
  • Catalog Page # 79
  • UNSPSC # 20101617
AC Gearmotor 208-230/460 Nameplate RPM 37 Max. Torque 586.0 in.-lb. Enclosure TEFC close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item AC Gearmotor
  • Gearmotor Type AC Gearmotor
  • Gearmotor Voltage 208-230/460VAC
  • Gearmotor Phase 3
  • Max. Torque 586.0 in.-lb.
  • Gearmotor Shaft Type Single Left
  • Gearmotor Shaft Orientation Right Angle
  • Gearmotor Rotation CW/CCW
  • Nameplate RPM 37
  • Gearmotor Enclosure Totally Enclosed Fan-Cooled
  • Gearmotor Mounting Position All Angle
  • Gearmotor Brake Type None
  • Hz 60/50
  • Starting Torque 2068 in.-lb.
  • Overhung Load 980 lb.
  • Input HP 1/2
  • Gear Ratio 47:1
  • Full Load Amps 2.0-1.9/0.95
  • Insulation Class F
  • Thermal Protection None
  • Max. Ambient Temp. 40 Degrees C
  • Motor Type 3-Phase
  • Overall Length 16.25"
  • Shaft Dia. (Dimension U) 1"
  • Shaft Length (Dimension V) 2.25"
  • Keyway Size 1/4" Square x 1-1/4"
  • Bearings Ball
  • Lubrication Gear Oil
  • Housing Aluminum/Cast Iron
  • Gear Case Material Die Cast Aluminum
  • Gears Hardened Steel Worm, Forged Bronze Output Gear
  • Gear Material Hardened Steel/Forged Bronze
  • Gear Type Worm
  • Seals Oil Seals on Axle Shaft
  • Application Printing Press, Conveyors, Pumps, Mixers
  • Standards UL Recognized/CSA
How can we improve our Technical Specifications?

Compliance and Restrictions