Skip Content
ST
TM
DAYTON

AC Gearmotor 115 Nameplate RPM 40 Max. Torque 330.0 in.-lb. Enclosure ODP

  • Item # 1LPP3
  • My Part #
  • Mfr. Model # 1LPP3
  • Catalog Page # 75
  • UNSPSC # 26101603
AC Gearmotor,40 rpm,ODP,115V close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $401.20 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 22.67 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

115VAC Split-Phase Parallel-Shaft Gearmotors
• Enclosure: open dripproof Gearcase: die-cast zinc Lubrication: grease filled Gears: cut steel and phenolic Bearings: porous bronze sleeve on case; ball on motor ball on case and motor Mounting: all-position 60 Hz Rotation: reversible Thermal protection: none Ambient: 40°C UL and C-UL Recognized

View More

Technical Specs

  • Item AC Gearmotor
  • Gearmotor Type AC Gearmotor
  • Gearmotor Voltage 115VAC
  • Gearmotor Phase 1
  • Max. Torque 330.0 in.-lb.
  • Gearmotor Shaft Type Single
  • Gearmotor Shaft Orientation Parallel
  • Gearmotor Rotation CW/CCW
  • Nameplate RPM 40
  • Gearmotor Enclosure Open Dripproof
  • Gearmotor Mounting Position All Angle
  • Gearmotor Brake Type None
  • Length Less Shaft 9-5/8"
  • Hz 60
  • Reversible Shaft Output No
  • Overhung Load 190 lb.
  • Input HP 1/4
  • Gear Ratio 43:1
  • Full Load Amps 4.1
  • Insulation Class B
  • Thermal Protection None
  • Max. Ambient Temp. 40 Degrees C
  • Motor Type Split-Phase
  • Shaft Dia. (Dimension U) 3/4"
  • Shaft Length (Dimension V) 1.5"_x000D_
  • Keyway Size #605 Woodruff Key
  • Bearings Porous Bronze Sleeve on Case, Ball on Motor
  • Lubrication Grease Filled
  • Finish Unpainted
  • Housing Die Cast Zinc
  • Gear Case Material Die Cast Zinc
  • Gears Phenolic/Steel
  • Gear Material Steel/Phenolic
  • Seals Lip Type on Input and Output Shaft
  • Standards RU/CSA
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.