WV
DAYTON

AC Gearmotor 115 Nameplate RPM 72 Max. Torque 31.7 in.-lb. Enclosure TENV

  • Item # 7CH97
  • My Part #
  • Mfr. Model # 7CH97
  • Catalog Page # N/A
  • UNSPSC # 20101617
AC Gearmotor 115 Nameplate RPM 72 Max. Torque 31.7 in.-lb. Enclosure TENV close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All AC Gearmotors

Product Details

This gearmotor features rugged cast-aluminum housing with precision ball bearings and steel gears. In addition to variable speed capability, it also has the ability to change direction at low speeds and handle sudden stops. The sealed gearbox with universal mount is easily adaptable. It can be mounted in small spaces and in multiple positions. To assemble, simply rotate the gearbox onto the motor helical shaft.

View More

Technical Specs

  • Item AC Gearmotor
  • Gearmotor Type AC Gearmotor
  • Gearmotor Voltage 115VAC
  • Gearmotor Phase 1
  • Max. Torque 31.7 in.-lb.
  • Gearmotor Shaft Type Single Right
  • Gearmotor Shaft Orientation Right Angle
  • Gearmotor Rotation CW/CCW
  • Nameplate RPM 72
  • Gearmotor Enclosure Totally Enclosed Nonventilated
  • Gearmotor Mounting Position All Angle
  • Gearmotor Brake Type Magnetic
  • Length Less Shaft 9-7/8"
  • Hz 60
  • Reversible Shaft Output Yes
  • No Load RPM 72
  • Overhung Load 101 lb.
  • Input HP 1/19
  • Gear Ratio 25:1
  • Full Load Amps 0.78
  • Insulation Class B
  • Thermal Protection Auto
  • Max. Ambient Temp. 40 Degrees C
  • Motor Type PSC
  • Capacitor Required 12 MFD Capacitor Included
  • Shaft Dia. (Dimension U) 3/8"
  • Shaft Length (Dimension V) 1.13"
  • Bearings Ball on Case, Ball on Motor
  • Lubrication Grease Filled
  • Finish Powder Coated
  • Housing Die Cast Aluminum
  • Gear Case Material Die Cast Aluminum
  • Gears Helical and Worm
  • Gear Type Helical/Worm
  • Seals Lip
  • Application Vending Machines, Ice Dispensing, Mail Sorting, Ticket Dispensing and DVD Kiosks ETC
  • Standards UL Recognized/CSA
  • Includes Brake, Capacitor
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms