Skip Content

WG
TM
DAYTON

AC Gearmotor 115 Nameplate RPM 6 Max. Torque 100.0 in.-lb. Enclosure Open

  • Item # 5CFL2
  • My Part #
  • Mfr. Model # 5CFL2
  • Catalog Page # 70
  • UNSPSC # 20101617
AC Gearmotor,6 rpm,Open,115V close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $103.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 4.95 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

115VAC Parallel-Shaft Pellet and Corn Stove Gearmotors
• Gearcase: zinc Lubrication: grease filled Gears: Delrin® and steel Bearings: needle on case; bronze sleeve on motor Mounting: all-position Thermally protected UL Recognized and CSA Certified

View More

Technical Specs

  • Item AC Gearmotor
  • Gearmotor Type AC Gearmotor
  • Gearmotor Voltage 115VAC
  • Gearmotor Phase 1
  • Max. Torque 100.0 in.-lb.
  • Gearmotor Shaft Type Single
  • Gearmotor Shaft Orientation Parallel
  • Gearmotor Rotation CW
  • Nameplate RPM 6
  • Gearmotor Enclosure Open
  • Gearmotor Mounting Position All Angle
  • Gearmotor Brake Type None
  • Length Less Shaft 4.80"
  • Hz 60/50
  • RPM @ 50 Hz 5
  • No Load RPM 6.9
  • Starting Torque 130 in.-lb.
  • Overhung Load 55 lb.
  • Input HP 1/50
  • Gear Ratio 523:1
  • Full Load Amps 1.3
  • Insulation Class B
  • Thermal Protection Auto
  • Max. Ambient Temp. 40 Degrees C
  • Motor Type Shaded Pole
  • Shaft Dia. (Dimension U) 3/8"
  • Shaft Length (Dimension V) 1"
  • Bearings Bronze Sleeve or Needle
  • Lubrication Grease Filled
  • Housing Die Cast Zinc
  • Gear Case Material Die Cast Zinc
  • Gears Helical First Stage, Spur Remainder
  • Gear Type Helical First Stage/Spur Remainder
  • Application Vending Machines, Carousel Drives, Pump Drives and Brewer Motors
  • Standards UL Recognized
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.