C3
DAYTON

AC Gearmotor 115 Nameplate RPM 25 Max. Torque 20.0 in.-lb. Enclosure Open

  • Item # 52JD92
  • My Part #
  • Mfr. Model # 52JD92
  • Catalog Page # 67
  • UNSPSC # 26101602
AC Gearmotor 115 Nameplate RPM 25 Max. Torque 20.0 in.-lb. Enclosure Open close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $89.87 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.94 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Use the DAYTON® premium shaded pole parallel shaft gearmotor for continuous duty. Equipped with thermal overload protector for safety during stall or overload conditions. Use only in a dry location with adequate supply of cooling air. Ambient temperature (air temperature immediately surrounding gearmotor) should not exceed 40°C max. For outdoor installation, gearmotor must be protected by a cover that does not block air flow to and around gearmotor. 115VAC 60 Hz.

View More

Technical Specs

  • Item AC Gearmotor
  • Gearmotor Type AC Gearmotor
  • Gearmotor Voltage 115VAC
  • Gearmotor Phase 1
  • Max. Torque 20.0 in.-lb.
  • Gearmotor Shaft Type Single
  • Gearmotor Shaft Orientation Parallel
  • Gearmotor Rotation CW
  • Nameplate RPM 25
  • Gearmotor Enclosure Open
  • Gearmotor Mounting Position All Angle
  • Gearmotor Brake Type Magnetic
  • Length Less Shaft 4-1/8"
  • Hz 60
  • Reversible Shaft Output No
  • Motor Shaft Design Flat
  • No Load RPM 28
  • Starting Torque 11 in.-lb.
  • Overhung Load 30 lb.
  • Input HP 1/70
  • Gear Ratio 125.5:1
  • Full Load Amps 0.75
  • Insulation Class A
  • Thermal Protection Auto
  • Max. Ambient Temp. 40 Degrees C
  • Motor Type Shaded Pole
  • Capacitor Required No
  • Overall Length 5-1/8"
  • Shaft Dia. (Dimension U) 5/16"
  • Shaft Length (Dimension V) 1"
  • Service Factor 1.00
  • Number of Brake Discs Required 0
  • Bearings Sintered Bronze Sleeve
  • Lubrication Grease Filled
  • Finish Unpainted
  • Housing Die Cast Zinc
  • Gear Case Material Die Cast Zinc with Steel Cover
  • Gears Spur
  • Gear Material Sintered Steel
  • Gear Type Spur
  • Application Ice Dispensing, Mail Sorting, Ticket Dispensing, DVD Kiosks, Conveyors, Agriculture, Industrial Machinery, Printing Press, Power Transmission, Packaging, Controls, X-Ray Equipment, Pumps, Ingredient Motors, Water Softeners, Vending, Food and Restaurant Equipment, Amusement Devices, Valve Actuators, Security Systems
  • Standards UL Recognized/CSA
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.