Skip Content

ST
DAYTON

AC Gearmotor 115 Nameplate RPM 43 Max. Torque 21.0 in.-lb. Enclosure TENV

  • Item # 1XFY2
  • My Part #
  • Mfr. Model # 1XFY2
  • Catalog Page # 78
  • UNSPSC # 20101617
AC Gearmotor,43 rpm,TENV,115VAC close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $521.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 10.16 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item AC Gearmotor
  • Gearmotor Type AC Gearmotor
  • Gearmotor Voltage 115VAC
  • Gearmotor Phase 1
  • Max. Torque 21.0 in.-lb.
  • Gearmotor Shaft Type Single Left
  • Gearmotor Shaft Orientation Right Angle
  • Gearmotor Rotation CW/CCW
  • Nameplate RPM 43
  • Gearmotor Enclosure Totally Enclosed Nonventilated
  • Gearmotor Mounting Position Horizontal or Vertical Shaft Down
  • Gearmotor Brake Type None
  • Hz 60/50
  • Reversible Shaft Output Yes
  • RPM @ 50 Hz 35
  • Starting Torque 16 in.-lb.
  • Overhung Load 70 lb.
  • Input HP 1/20
  • Gear Ratio 40:1
  • Full Load Amps 1
  • Insulation Class B
  • Thermal Protection None
  • Max. Ambient Temp. 40 Degrees C
  • Motor Type PSC
  • Capacitor Required 2MDV3
  • Overall Length 8.37"
  • Service Factor 1
  • Number of Brake Discs Required 1
  • Bearings Ball on Case and Motor
  • Lubrication Grease Filled
  • Housing Die Cast Aluminum
  • Gear Case Material Zinc Alloy
  • Gears Worm, Hardened Steel, Phenolic Output Gear
  • Gear Material Hardened Steel/Phenolic
  • Gear Type Worm
  • Seals Lip Type on Input and Output Shaft
  • Standards UL Recognized (E22922)/CSA Certified (LR2459)
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.