Skip Content

ST
DAYTON

AC Gearmotor 115 Nameplate RPM 368 Max. Torque 3.3 in.-lb. Enclosure Open

  • Item # 1MBG7
  • My Part #
  • Mfr. Model # 1MBG7
  • Catalog Page # 67
  • UNSPSC # 26101602
AC Gearmotor,368 rpm,Open,115V close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $130.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 4.47 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

115VAC Shaded Pole Parallel Shaft Gearmotors
• Gearcase: gasketed die-cast zinc with screws Lubrication: grease filled Gears: hardened steel and phenolic Bearings: roller on case; ball and porous bronze sleeve on motor Mounting: all-position 60/50 Hz Rotation: clockwise facing output shaft Thermal protection: auto Insulation: Class B UL and C-UL Recognized
Note: Ratings shown are at 60 Hz. Gearmotors are also operable at 50 Hz, with HP and rpm at 5/6 of the 60-Hz rating.

View More

Technical Specs

  • Item AC Gearmotor
  • Gearmotor Type AC Gearmotor
  • Gearmotor Voltage 115VAC
  • Gearmotor Phase 1
  • Max. Torque 3.3 in.-lb.
  • Gearmotor Shaft Type Single
  • Gearmotor Shaft Orientation Parallel
  • Gearmotor Rotation CW
  • Nameplate RPM 368
  • Gearmotor Enclosure Open
  • Gearmotor Mounting Position All Angle
  • Gearmotor Brake Type None
  • Length Less Shaft 4-7/8"
  • Hz 60/50
  • No Load RPM 395
  • Overhung Load 1 lb.
  • Input HP 1/42
  • Gear Ratio 9:1
  • Full Load Amps 1.4
  • Insulation Class A
  • Thermal Protection Auto
  • Max. Ambient Temp. 40 Degrees C
  • Motor Type Shaded Pole
  • Shaft Dia. (Dimension U) 5/16"
  • Shaft Length (Dimension V) .75"
  • Bearings Needle on Case, Ball and Porous Bronze on Motor
  • Lubrication Grease Filled
  • Housing Die Cast Zinc
  • Gear Case Material Die Cast Zinc
  • Gears All Spur Gears
  • Gear Type Spur
  • Seals Gasketed Gear Case
  • Application Conveyor Toasters, X-ray Equipment, Pumps, Ingredient Motors, Water Softeners, Vending, Food and Restaurant Equipment, Amusement Devices, Valve Actuators, Security Systems, Displays
  • Standards UL Recognized/CSA
  • Includes Cooling Fan and Spring Clip
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.