Skip Content

ST
DAYTON

AC Gearmotor 115 Nameplate RPM 66 Max. Torque 4.7 in.-lb. Enclosure Open

  • Item # 1MBF9
  • My Part #
  • Mfr. Model # 1MBF9
  • Catalog Page # 67
  • UNSPSC # 26101602
AC Gearmotor,66 rpm,Open,115V close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $113.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 3.75 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

115VAC Shaded Pole Parallel Shaft Gearmotors
• Gearcase: die-cast zinc Lubrication: grease filled Gears: heat-treated cut steel and acetal Bearings: porous bronze sleeve on both case and motor Mounting: all-position 60 Hz Rotation: clockwise facing output shaft Thermal protection: impedance UL Recognized

View More

Technical Specs

  • Item AC Gearmotor
  • Gearmotor Type AC Gearmotor
  • Gearmotor Voltage 115VAC
  • Gearmotor Phase 1
  • Max. Torque 4.7 in.-lb.
  • Gearmotor Shaft Type Single
  • Gearmotor Shaft Orientation Parallel
  • Gearmotor Rotation CW
  • Nameplate RPM 66
  • Gearmotor Enclosure Open
  • Gearmotor Mounting Position All Angle
  • Gearmotor Brake Type None
  • Length Less Shaft 3-7/8"
  • Hz 60
  • No Load RPM 69
  • Overhung Load 41 lb.
  • Input HP 1/148
  • Gear Ratio 51:1
  • Full Load Amps 0.57
  • Insulation Class B
  • Thermal Protection None
  • Max. Ambient Temp. 40 Degrees C
  • Motor Type Shaded Pole
  • Shaft Dia. (Dimension U) 5/16"
  • Shaft Length (Dimension V) .75"
  • Bearings Porous Bronze on Gear Case and Motor
  • Lubrication Grease Filled
  • Housing Die Cast Zinc
  • Gear Case Material Die Cast Zinc
  • Gears All Spur Gears
  • Gear Type Spur
  • Seals Gasketed Gear Case, Lip Type on Output Shaft
  • Application Conveyor Toasters, X-ray Equipment, Pumps, Ingredient Motors, Water Softeners, Vending, Food and Restaurant Equipment, Amusement Devices, Valve Actuators, Security Systems, Displays
  • Standards UL Recognized/CSA
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.