ST
DAYTON

AC Gearmotor 115 Nameplate RPM 18 Max. Torque 550.0 in.-lb. Enclosure ODP

  • Item # 1LPP5
  • My Part #
  • Mfr. Model # 1LPP5
  • Catalog Page # 74
  • UNSPSC # 26101603
AC Gearmotor 115 Nameplate RPM 18 Max. Torque 550.0 in.-lb. Enclosure ODP close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $401.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 22.96 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

115VAC Split-Phase Parallel-Shaft Gearmotors
• Enclosure: open dripproof Gearcase: die-cast zinc Lubrication: grease filled Gears: cut steel and phenolic Bearings: porous bronze sleeve on case; ball on motor ball on case and motor Mounting: all-position 60 Hz Rotation: reversible Thermal protection: none Ambient: 40°C UL and C-UL Recognized

View More

Technical Specs

  • Item AC Gearmotor
  • Gearmotor Type AC Gearmotor
  • Gearmotor Voltage 115VAC
  • Gearmotor Phase 1
  • Max. Torque 550.0 in.-lb.
  • Gearmotor Shaft Type Single
  • Gearmotor Shaft Orientation Parallel
  • Gearmotor Rotation CW/CCW
  • Nameplate RPM 18
  • Gearmotor Enclosure Open Dripproof
  • Gearmotor Mounting Position All Angle
  • Gearmotor Brake Type None
  • Length Less Shaft 9-5/8"
  • Hz 60
  • Reversible Shaft Output No
  • Overhung Load 300 lb.
  • Input HP 1/5
  • Gear Ratio 97:1
  • Full Load Amps 3.6
  • Insulation Class B
  • Thermal Protection None
  • Max. Ambient Temp. 40 Degrees C
  • Motor Type Split-Phase
  • Shaft Dia. (Dimension U) 3/4"
  • Shaft Length (Dimension V) 1.5"_x000D_
  • Keyway Size #605 Woodruff Key
  • Bearings Porous Bronze Sleeve on Case, Ball on Motor
  • Lubrication Grease Filled
  • Finish Unpainted
  • Housing Die Cast Zinc
  • Gear Case Material Die Cast Zinc
  • Gears Phenolic/Steel
  • Gear Material Steel/Phenolic
  • Seals Lip Type on Input and Output Shaft
  • Standards RU/CSA
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Customer Reviews


AC Gearmotor 115 Nameplate RPM 18 Max. Torque 550.0 in.-lb. Enclosure ODP is rated 4.0 out of 5 by 1.
Rated 4 out of 5 by from this motor was not a like for like replacement This gearmotor has the same torque, HP, RPM's and shaft size as the motor it replaced but the mounting was not even remotely close. Be aware, at least in my case, if you're trying to match it up to the old model, this will have to be revamped to fit the existing assembly. I'm using this motor to open and close an automatic pool cover. The pool cover company has a replacement all their own but in the long run knowing what I know now, I am pleased with this motor, it cost about half of what the pool cover company wanted but does require some extra work to mount it correctly.
Date published: 2012-06-22
  • y_2018, m_8, d_19, h_14
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_1LPP5, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.