Skip Content

ST
DAYTON

AC Gearmotor 115 Nameplate RPM 52 Max. Torque 25.0 in.-lb. Enclosure Open

  • Item # 1LNG1
  • My Part #
  • Mfr. Model # 1LNG1
  • Catalog Page # 69
  • UNSPSC # 26101603
AC Gearmotor,52 rpm,Open,115V close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $127.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 4.79 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Dayton® AC gear motor is a 115VAC shaded pole parallel shaft gear motor for use in a variety of applications. Mounting: all position 60/50 Hz. Rotation: clockwise facing output shaft. Note: Ratings shown are at 60 Hz. Gear motors are also operable at 50 Hz, with HP and rpm at 5/6 of the 60 Hz rating.

View More

Technical Specs

  • Item AC Gearmotor
  • Gearmotor Type AC Gearmotor
  • Gearmotor Voltage 115VAC
  • Gearmotor Phase 1
  • Max. Torque 25.0 in.-lb.
  • Gearmotor Shaft Type Single
  • Gearmotor Shaft Orientation Parallel
  • Gearmotor Rotation CW
  • Nameplate RPM 52
  • Gearmotor Enclosure Open
  • Gearmotor Mounting Position All Angle
  • Gearmotor Brake Type None
  • Length Less Shaft 4-5/8"
  • Hz 60/50
  • RPM @ 50 Hz 41.6
  • Overhung Load 10 lb.
  • Input HP 1/50
  • Gear Ratio 63:1
  • Full Load Amps 1.3
  • Insulation Class A
  • Thermal Protection Auto
  • Motor Type Shaded Pole
  • Shaft Dia. (Dimension U) 3/8"
  • Shaft Length (Dimension V) 1"
  • Bearings Needle on Cover, Porous Sleeve on Motor
  • Lubrication Grease Filled
  • Housing Die Cast Zinc
  • Gear Case Material Die Cast Zinc
  • Gears Spur/Sintered Steel
  • Gear Material Sintered Steel
  • Gear Type Spur
  • Application Conveyor Toasters, X-ray Equipment, Pumps, Ingredient Motors, Water Softeners, Vending, Food and Restaurant Equipment, Amusement Devices, Valve Actuators, Security Systems, Displays
  • Standards UL Recognized/CSA
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.