Skip Content

C3
TM
DAYTON

AC Gearmotor 115/208-230 Nameplate RPM 45 Max. Torque 456 in.-lb. Enclosure TEFC

  • Item# 4CVU3
  • Mfr. Model# 4CVU3
  • Catalog Page# 98
  • UNSPSC# 20101617
AC Gearmotor 115/208-230 Nameplate RPM 45 Max. Torque 456 in.-lb. Enclosure TEFC close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $1,157.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 37.48 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item AC Gearmotor
  • Voltage 115/208-230
  • Phase 1
  • Hz 60
  • Shaft Orientation Right Angle
  • Shaft Single Output
  • Nameplate RPM 45
  • Max. Torque 456 in.-lb.
  • Starting Torque 2301 in.-lb.
  • Overhung Load 670 lb.
  • Input HP 1/2
  • Gear Ratio 39:1
  • Full Load Amps 6.6/3.3
  • Insulation Class B
  • Enclosure TEFC
  • Thermal Protection None
  • Max. Ambient Temp. 40 Degrees C
  • Rotation Reversible
  • Mounting All Position
  • Motor Type Capacitor-Start
  • Overall Length 15"
  • Keyway Size 3/16" Square x 1"
  • Bearings Ball
  • Lubrication Gear Oil
  • Housing Aluminum/Cast Iron
  • Gear Case Material Die Cast Aluminum
  • Gears Hardened Steel Worm, Forged Bronze Output Gear
  • Gear Material Hardened Steel/Forged Bronze
  • Gear Type Worm
  • Seals Oil Seals on Axle Shaft
  • Application Printing Press, Conveyors, Pumps, Mixers
  • Standards UL Recognized/CSA
  • Includes Capacitor
Megaphone How can we improve our Technical Specifications?

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.