Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
DAYTON

Variable Frequency Drive, 7-1/2 Max. HP, 3 Input Phase AC, 200-230VAC Input Voltage

  • Item# 1KBR6
  • Mfr. Model# 1KBR6
  • Catalog Page# N/A
  • UNSPSC# 26101602
Variable Frequency Drive,7-1/2 Max. HP,3 Input Phase AC,200-230VAC Input Voltage close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Variable Frequency Drive
  • Max. HP 7-1/2
  • Enclosure Open
  • Input Voltage 200-230VAC
  • Max. Output Amps 24
  • Output Voltage 200-230VAC
  • Input Phase AC 3
  • Output Phase AC 3
  • Starting Torque 200%
  • Torque @ 1 Hz 200%
  • Input Frequency 50/60 Hz
  • Output Frequency Range 0 to 400 Hz
  • Adjustable Acceleration Time 0.1 to 3000 sec.
  • Adjustable Deceleration Time 0.1 to 3000 sec.
  • Dynamic Braking Yes
  • Width 9.88"
  • Depth 7.38"
  • Control Type Keypad/Potentiometer
  • Key Pad Lockout Yes
  • Start/Stop Control Programmable
  • Protection Overcurrent, Overvoltage, Under voltage, Output Short Circuit, Temperature Abnormality, Overload Shut-Off (Electronic Thermal), Ground Fault Protection, External Trip, Communication Error, Unattended Start Prevention Error, EEPROM Error
  • Control Method Space Vector PWM Control
  • Display Type LED
  • Displays LED
  • Digital Readout RPM, Output Frequency, Output Current, Output Voltage, Operation Direction, PID Feedback, Terminal Input, Terminal Output, Transition Frequency Monitor, Power Consumption and Operating Time Accumulation
  • For Use With 3-Phase Inverter Duty Motors
  • Standards cULus, CE
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.