Skip Content

ST
DAYTON

AC/DC Gearmotor 115VAC/DC Nameplate RPM 13 Enclosure Open Vented

  • Item # 1LRA3
  • My Part #
  • Mfr. Model # 1LRA3
  • Catalog Page # 80
  • UNSPSC # 20101617
AC/DC Gearmotor,13 rpm,115V,Open Vented close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $244.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 6.7 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Universal 115VAC/DC Right-Angle Gearmotors
• Enclosure: vented Gearcase: die-cast zinc Lubrication: grease-filled Gears: input gear steel; output gear cast iron Bearings: bronze sleeve on case and motor Mounting: all-position 60/50 Hz Rotation: reversible Thermal protection: none Brushes: replaceable; approx. 300 hr. life Ambient: 40°C Overall depth 8-7/8" Input power: 1/15 HP UL Recognized
Note: Ratings shown are at 60 Hz. Gearmotors are also operable at 50 Hz, with HP and rpm at 5/6 of the 60-Hz rating.

View More

Technical Specs

  • Item AC/DC Gearmotor
  • Gearmotor Type AC/DC Gearmotor
  • Gearmotor Voltage 115VAC/DC
  • Full Load Torque 84 in.-lb.
  • Gearmotor Shaft Type Single Right
  • Gearmotor Shaft Orientation Right Angle
  • Nameplate RPM 13
  • Insulation Class B
  • Gearmotor Mounting Position All Angle
  • Length Less Shaft 8-3/4"
  • Hz 60/50
  • Gearmotor Phase 1
  • Reversible Shaft Output No
  • Overhung Load 100 lb.
  • Input HP 1/15
  • Gear Ratio 391:1
  • Full Load Amps 1.3
  • Gearmotor Enclosure Open
  • Thermal Protection None
  • Max. Ambient Temp. 40 Degrees C
  • Gearmotor Rotation CW/CCW
  • Motor Type Universal
  • Overall Length 8-9/16"
  • Keyway Size #404 Woodruff Key
  • Bearings Porous Bronze Sleeve on Case, Sleeve on Motor
  • Lubrication Grease Filled
  • Brushes Externally Replaceable
  • Finish Unpainted
  • Housing Material Die Cast Zinc
  • Gear Case Die Cast Zinc
  • Gear Material Input Gear Steel, Worm Hardened Steel, Output Gear Cast Iron
  • Gear Type Worm
  • Seals Lip Type on Output Shaft
  • Replacement Brushes 1YNR3
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.