Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
TM
DAYTON

9-27/32" x 13-25/32" x 25-19/32" Radiant Portable Electric Heater, Gray, 120VAC

  • Item# 32MY13
  • Mfr. Model# 32MY13
  • Catalog Page# 3129
  • UNSPSC# 40101819
9-27/32" x 13-25/32" x 25-19/32" Radiant Portable Electric Heater, Gray, 120VAC close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $104.85 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 17.19 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Oil-filled heater is designed for supplemental room heating. The power indicator light comes on when the unit is plugged in and turned on, and continues to glow even if the thermostat has cycled the heating element off. Overheat protection system shuts the unit off if the unit overheats, and the caution indicator light will turn on.

View More

Technical Specs

  • Item Portable Electric Heater
  • Electric Heater Item Portable Electric Heater
  • Heating Method Radiant
  • Oscillating No
  • Heater Voltage 120VAC
  • Watts 1500/900/600
  • Height 25-19/32"
  • Width 9-27/32"
  • Depth 13-25/32"
  • Hz 60
  • Electric Heater Phase 1
  • Amps AC 12.5/7.0/5.0
  • BtuH Output 5320 / 3071 / 2047
  • Cord Length 72"
  • NEMA Plug Configuration 5-15P
  • Heater Color Gray
  • Number of Heat Settings 3
  • Features 3 Speed Settings, Adjustable Thermostat, Heavy Duty Casters, Power and Caution Indicator Light, Oil-Filled
  • Safety Features Tip Over Switch, Overheat Protection
  • Manufacturers Warranty Length 1 yr.
  • Standards ETL
  • Includes 3-Prong Grounded Plug
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Search Terms



Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.